Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, PVD Coating, 0.185in.Thick

  • Mfr # 6999150

  • Zoro # G0177235


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Mounting Hole Dia.
0.173 in
Insert Material
Carbide
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6999150
Zoro #
G0177235
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.173 in
Insert Thickness
0.185"
Insert Size
100404
Nose Radius
0.016"
Cutting Edge Length
10.50mm
Thickness
0.185 in
Corner Radius
0.40mm
Depth of Cut
10.00mm

Details

Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Coating
PVD
For Use With
Square Shoulder Milling Cutters
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
3
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Inscribed Circle
0.339 in
Cutting Direction
Neutral
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Rake
Positive
Mounting Style
Screw-On
Item
Triangle Milling Insert
Insert Style
TOMT
Grade
AH3135
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
ISO Number
TOMT100404PDER-MJ AH3135
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw-On
Finish - Machining
TiAlN
For Toolholder
TLA15R300L110A04S, TLA15R400L110A05S
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Wiper Insert
Yes
Included Angle
60 Degrees
Hole Type
Countersink Hole
Measurement System
Metric
Chip-Breaker Code
MJ
Shape
Triangle
Secondary Material Application ISO Code
S
Manufacturer Grade
AH3135
Coating Process
PVD
Number of Cutting Edges
3

Description

Triangle Milling Insert, Inscribed Circle 0.339 in, Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.