Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, PVD Coating, 0.187in.Thick

  • Mfr # 6800920

  • Zoro # G0176806


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Lead Angle
90 Degrees
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800920
Zoro #
G0176806
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1404PP
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.138 in
Thickness
0.187 in
Width
12.70mm

Details

Lead Angle
90 Degrees
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.375 in
Rake
Positive
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Insert Style
ANMT
Super Alloy (S) Compatibility
Yes
For Use With
ENE Type
Grade
AH120
Insert Application
Medium
Mounting Style
Screw-On
Item
Parallelogram Milling Insert
ISO Number
ANMT1404PPPR-MJ AH120
For Toolholder
EPN14...
Clearance Angle
0 Degrees
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Cutting Application
Medium
Shape
Parallelogram
Coating Process
PVD
Included Angle
85 Degrees
Features
High Fracture Resistance
Material - Machining
Carbide
Manufacturer Grade
AH120
Chip-Breaker Code
MJ
Finish - Machining
TiAl
Insert Holding Type
Screw-On

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, MJ, Single Sided, 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.