Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, T1115 Grade, CVD Coating

  • Mfr # 6863782

  • Zoro # G0533961


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Nose Radius
0.031"
Grade
T1115
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6863782
Zoro #
G0533961
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
11T308
Insert Thickness
0.146"
Mounting Hole Dia.
0.114 in
Depth of Cut
10.60mm
Thickness
0.146 in
Width
6.70mm
Cutting Edge Length
12.30mm
Corner Radius
0.80mm

Details

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
T1115
Cutting Direction
Neutral
Item
Parallelogram Milling Insert
Insert Material
Carbide
Insert Application
Medium
Stainless (M) Compatibility
No
Lead Angle
90 Degrees
Mounting Style
Screw-On
Insert Shape
Parallelogram
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
For Use With
Square Shoulder Mills
Insert Style
ASMT
Steel (P) Compatibility
No
Inscribed Circle
0.264 in
No. of Edges
2
Rake
Positive
Non Ferrous (N) Compatibility
No
ISO Number
ASMT11T308PDPR-MJ T1115
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Coating Process
CVD
Included Angle
85 Degrees
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium
For Toolholder
HPO11R020MM10-02, HPO11R025MM12-03, HPO11R032MM16-03
Manufacturer Grade
T1115
Chip-Breaker Code
MJ
Finish - Machining
TiCN+Al2O3
Insert Holding Type
Screw-On
Features
Good Balance Between Wear and Chipping Resistance, Ideal for Machining Steel and Stainless Steel
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Measurement System
Metric
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, MJ, Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.