Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, T3130 Grade, 0.138in.Thick

  • Mfr # 6853869

  • Zoro # G1925117


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Rake
Positive
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Insert Size
05H315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6853869
Zoro #
G1925117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
05H315
Insert Thickness
0.138"
Nose Radius
0.059"
Mounting Hole Dia.
0.154 in
Thickness
0.138 in
Depth of Cut
1.50mm
Width
0.3130 in
Cutting Edge Length
5.00mm
Corner Radius
1.50mm

Details

Rake
Positive
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Inscribed Circle
0.3130 in
No. of Edges
3
Mounting Style
Screw-On
For Use With
Millfeed Cutter
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Grade
T3130
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
No
Coating
CVD
Item
Trigon Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Style
WPMW
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Shape
Trigon
Lead Angle
20 Degrees
ISO Number
WPMW05H315ZPR T3130
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3
Shape
Trigon
Clearance Angle
11 Degrees
For Toolholder
EXP05075RLU, EXP05075RSU
Manufacturer Grade
T3130
Coating Process
CVD
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Screw-On
Measurement System
Metric
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium Cutting
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 0.3130 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.