Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, T3130 Grade, Chamfer

  • Mfr # SPKN42STL T3130

  • Zoro # G1925379


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Insert Size
42
Mounting Style
Wedge Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKN42STL T3130
Zoro #
G1925379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
42
Nose Radius
Chamfer
Insert Thickness
0.125"
Thickness
0.125 in

Details

Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Wedge Clamp
Insert Style
SPKN
Hardened (H) Compatibility
No
Grade
T3130
Inscribed Circle
1/2 in
For Use With
TungMill TGP41
Rake
Positive
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Lead Angle
75 Degrees
Item
Square Milling Insert
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Insert Material
Carbide
Chip-Breaker
No
Insert Application
Medium
Manufacturer Grade
T3130
Clearance Angle
11 Degrees
Hole Type
No Hole
Material - Machining
Carbide
ANSI Code
SPKN42STL T3130
Features
Balance Between Wear and Chipping Resistance
Primary Material Application ISO Code
M, P
Insert Holding Type
Wedge Clamp
Coating Process
CVD
Finish - Machining
TiCN+Al2O3
Shape
Square
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
For Toolholder
TGP4100RIA/BA
Included Angle
90 Degrees
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.