Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, UX30 Grade, 0.125in.Thick

  • Mfr # 6806224

  • Zoro # G2617995


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Steel (P) Compatibility
Yes
For Use With
45 Degrees Face Mills
Nose Radius
Chamfer
Chip-Breaker
No
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6806224
Zoro #
G2617995
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
Chamfer
Insert Size
42
Insert Thickness
0.125"
Corner Radius
0.40mm
Thickness
0.125 in
Depth of Cut
0.1570 in

Details

Steel (P) Compatibility
Yes
For Use With
45 Degrees Face Mills
Chip-Breaker
No
Coating
Uncoated
Insert Application
Medium
Hardened (H) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Square
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Steel (P)
Mounting Style
Wedge Clamp
Inscribed Circle
1/2 in
Insert Style
SDKN
Grade
UX30
No. of Edges
4
Item
Square Milling Insert
Wiper Insert
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Steel
Shape
Square
Manufacturer Grade
UX30
Primary Material Application
Stainless Steel, Steel
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
ANSI Code
SDKN42ZTN UX30
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
P
For Toolholder
TMD4403RB-U, TMD4404RB-U, TMD4405RB-U, TMD4406RB-U, TMD4408RB-U, TMD4410RB-U
Chip-Breaker Style
Flat Top
Insert Holding Type
Wedge Clamp
Included Angle
90 Degrees
Number of Cutting Edges
4
Hole Type
No Hole

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.