Zoro Homepage

Picker Up-Er Pecan Picker Steel Handle

  • Mfr # 701

  • Zoro # G316251094


product price: $24.69
/ea

Key Features

For Use With
Vegtbl Hooks/Fruit Picker
Width
34.5 in
Height
7 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701
Zoro #
G316251094
UPC #
21106070100
Country of Origin
China

Dimensions

Width
34.5 in
Height
7 in
Length
4 in

Details

For Use With
Vegtbl Hooks/Fruit Picker
Item
Handheld Sod/Turf Tools

Description

,Brand Name: Turbine, Color: Red, Comfort Grip: Yes, Handle Length: 36, Handle Material: Steel, Handle Type: T-Handle, Head Material: , , , Overall Length: , Product Type: Pecan Picker, Sub Brand: Picker Up-Er, , , , Wheeled:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.