This item is Discontinued.

Turbo Air 36 in x 12 in Stainless Steel Wall Mount Shelf TSWS-1236

36 in x 12 in Stainless Steel Wall Mount Shelf (Discontinued)

  • Mfr # TSWS-1236
  • Zoro # G900535067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSWS-1236
Zoro #
G900535067
UPC #
-
Country of Origin
Unknown

Description

Wall mount shelf; 10 in (H) x 36 in (W) x 12 in (D); High quality 304 stainless steel body construction; Built-in 1 1/2 in ledge on every side of the shelf; Has welded brackets; Holds 20 lbs per foot; Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.