Shop TURBO AIR
See all product information
Create Account
Door Gasket, 53 in H, 17-7/8 in W
- Mfr # T3F0500300
- Zoro # G8782140
product price:Â
$
46.99
/ea
Key Features
For Use With
Refrigerator
For Use With Mfr. Model Number
TSR35SD
Height
53 in
Compatible with Manufacturer Model Number
TSR35SD
Overall Width
17 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3F0500300
- Zoro #
- G8782140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 53 in
- Overall Width
- 17 7/8 in
- Overall Height
- 53 in
Details
- Item
- Door Gasket
- For Use With
- Refrigerator
- For Use With Mfr. Model Number
- TSR35SD
- Compatible with Manufacturer Model Number
- TSR35SD
- Compatible Manufacturer Model Number
- TSR35SD
- Compatible Manufacturer Part Number
- TSR35SD
- Compatible with Mfr. Model No.
- TSR35SD
- For Use with Mfr Model Number
- TSR35SD
- Compatible with Manufacturer Model No.
- TSR35SD
- Compatible Pump Manufacturer Part Number
- TSR35SD
- Compatible Mfr. Model Number
- TSR35SD
- Product Type
- Door Gasket
- For Manufacturer Part Number
- TSR35SD
- Compatible with Mfr. Model Number
- TSR35SD
- Compatible Product Type
- Refrigerator
Description
Door Gasket, Compatible with Manufacturer Model Number TSR35SD, For Use With Refrigerator, Overall Height 53 in, Overall Width 17 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.