Zoro Homepage

Air Filter, Air Pre-Cleaner Filter, Round

  • Mfr # 21-1046002

  • Zoro # G2972463


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 in
Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-1046002
Zoro #
G2972463
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Length
13 1/4 in
Outside Dia.
13 1/4 in
Inside Diameter - Bottom
6 in
Overall Height
15 1/2 in
Outside Diameter
12 1/4 in
Outside Diameter - Bottom
6 in

Details

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Filter Design
Spin-On
Item
Air Filter
Shape
Round
Features
Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning, Top Down Air Flow Design
Use Location
Engine
Standards
ISO 5011, SAE J726
Compatible Vehicle Make
Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo
Product Type
Air Prefilter

Description

Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 in, Length 13 1/4 in, Outside Dia. 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.