Zoro Homepage

Air Filter, Air Pre-Cleaner Filter, Round

  • Mfr # 21-1345000

  • Zoro # G2971106


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
12 in
Length
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-1345000
Zoro #
G2971106
UPC #
-
Country of Origin
Mexico

Dimensions

Height
12 in
Length
9 3/4 in
Outside Dia.
9 3/4 in
Overall Height
11 19/32 in
Inside Diameter - Bottom
4 1/2 in
Outside Diameter
9 11/32 in
Outside Diameter - Bottom
4 1/2 in

Details

Air Filter Type - Automotive
Air Pre-Cleaner Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Filter Design
Spin-On
Item
Air Filter
Shape
Round
Features
Top Down Air Flow Design, Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning
Use Location
Engine
Compatible Vehicle Make
Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo
Standards
ISO 5011, SAE J726
Product Type
Air Prefilter

Description

Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Length 9 3/4 in, Outside Dia. 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.