Zoro Homepage

Gasket, 25 in. x 53 in.

  • Mfr # R3903-354

  • Zoro # G0107521


product price: $72.29
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Fits Brand
Turbo Air
Height
25 in
Compatible with Manufacturer Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3903-354
Zoro #
G0107521
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Overall Width
53 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Fits Brand
Turbo Air
Compatible with Manufacturer Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible Manufacturer Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible with Mfr. Model No.
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
For Use with Mfr Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible Manufacturer Part Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible with Manufacturer Model No.
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible Pump Manufacturer Part Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM
Compatible Mfr. Model Number
GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM

Description

Gasket, Compatible with Manufacturer Model Number GSB23SF, GSB49DR, GSB49GDR, GST40DR, MSF23NM, MSF49NM, MSR23G1, MSR49G2, MSR49NM, For Use With Freezers, Refrigerators, Overall Height 25 in, Overall Width 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.