Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbocable parts

  • Mfr # 407482

  • Zoro # G0726015


product price: $385.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Turborail
Overall Length
3 5/8 ft
Overall Height
10 1/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407482
Zoro #
G0726015
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 5/8 ft
Overall Height
10 1/4 in

Details

Item
Turbocable Parts
Material
Steel
For Use With
Turborail
Color
Gray
Includes
Hardware, Pins
No. of Adapters Included
0
Series
TurboRail
Number of Adapters Included
0
Installation Type
Permanent
Guardrail Component
Clamp
Fold-Down Capable
No

Description

Guardrail Clamp, Fitting Type Clamp, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With Turborail, Guardrail Component Clamp, Includes Hardware, Pins, Material Steel, Overall Height 10 1/4 in, Overall Length 3 5/8 ft, Series TurboRail, Mid-Rail Height Not Applicable, Number of Adapters Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.