Zoro Homepage

Turborail Guardrail Only, 5Ft, Sfty Yel

  • Mfr # 407311S

  • Zoro # G0722987


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Turborail
Width
1 5/8 in
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407311S
Zoro #
G0722987
UPC #
-
Country of Origin
United States

Dimensions

Width
1 5/8 in
Overall Length
5 ft
Overall Height
1 5/8 in
Overall Width
1 5/8 in

Details

Item
Turborail Guardrail Only,5 ft.,Sfty Yl
Material
Steel
Finish
Powder Coat
For Use With
Turborail
Color
Yellow
Standards
1910.29(b) and 1926.502(b)
Base Material
Yellow Powder Coated Steel
Mounting Hardware
Not Included
Guardrail Material
Yellow Powder Coated Steel
No. of Adapters Included
0
No. of Guardrails Included
1
Guardrail Component
Guardrail
Fold-Down Capable
No
Brand and Series
TurboRail
Series
TurboRail
Installation Type
Permanent
Number of Guardrails Included
1
Number of Adapters Included
0

Description

Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Turborail, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 5/8 in, Overall Length 5 ft, Series TurboRail, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.