Zoro Homepage

Turborail Guardrail Only, Adj. 33-48", Yel

  • Mfr # 407325Z

  • Zoro # G0722935


product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Width
1 3/4 in
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407325Z
Zoro #
G0722935
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Overall Length
4 ft
Overall Height
1 3/4 in
Overall Width
1 3/4 in

Details

Item
Turborail Guardrail Only,Adj. 33-48",Yl
Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Color
Yellow
Base Material
Silver Zinc Plated Steel
Standards
1910.29(b) and 1926.502(b)
Mounting Hardware
Not Included
No. of Guardrails Included
1
No. of Adapters Included
0
Guardrail Material
Silver Zinc Plated Steel
Fold-Down Capable
No
Brand and Series
TurboRail
Guardrail Component
Guardrail
Series
TurboRail
Installation Type
Permanent
Number of Guardrails Included
1
Number of Adapters Included
0

Description

Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Turborail, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 3/4 in, Overall Length 4 ft, Series TurboRail, Mid-Rail Height Not Applicable, Finish Zinc Plated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 3/4 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.