Zoro Homepage

Turborail Guardrail Only, Adj. 5-8Ft, Yel

  • Mfr # 407326Z

  • Zoro # G0722926


product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Width
1 3/4 in
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407326Z
Zoro #
G0722926
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Overall Length
8 ft
Overall Height
1 3/4 in
Overall Width
1 3/4 in

Details

Item
Turborail Guardrail Only,Adj. 5-8 ft.,Yl
Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Color
Yellow
Standards
1910.29(b) and 1926.502(b)
Base Material
Silver Zinc Plated Steel
No. of Guardrails Included
1
Fold-Down Capable
No
No. of Adapters Included
0
Mounting Hardware
Not Included
Guardrail Material
Silver Zinc Plated Steel
Brand and Series
TurboRail
Guardrail Component
Guardrail
Series
TurboRail
Installation Type
Permanent
Number of Guardrails Included
1
Number of Adapters Included
0

Description

Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Turborail, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 1 3/4 in, Overall Length 8 ft, Series TurboRail, Mid-Rail Height Not Applicable, Finish Zinc Plated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 1, Overall Width 1 3/4 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.