Zoro Homepage

Turborail Parts

  • Mfr # 407314S

  • Zoro # G0726304


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Turborail
Width
5 5/8 in
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407314S
Zoro #
G0726304
UPC #
-
Country of Origin
United States

Dimensions

Width
5 5/8 in
Overall Length
1 5/8 in
Overall Height
3 3/4 ft
Overall Width
5 5/8 in

Details

Item
Turborail Parts
Material
Steel
Finish
Powder Coat
For Use With
Turborail
Color
Yellow
Standards
1910.29(b) and 1926.502(b)
Base Material
Yellow Powder Coated Steel
No. of Adapters Included
0
Brand and Series
turborail
Mounting Hardware
Not Required
Guardrail Material
Yellow Powder Coated Steel
Fold-Down Capable
No
No. of Guardrails Included
0
Guardrail Component
Stanchion
Series
TurboRail
Number of Guardrails Included
0
Installation Type
Temporary
Number of Adapters Included
0

Description

Stanchion, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Turborail, Guardrail Component Stanchion, Includes Not Applicable, Material Steel, Overall Height 3 3/4 ft, Overall Length 1 5/8 in, Series TurboRail, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 5 5/8 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.