Zoro Homepage

Turborail Parts

  • Mfr # 407441Z

  • Zoro # G0726295


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Width
5 1/4 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407441Z
Zoro #
G0726295
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/4 in
Overall Length
9 in
Overall Height
9 5/8 in
Overall Width
5 1/4 in

Details

Item
Turborail Parts
Material
Steel
Finish
Zinc Plated
For Use With
Turborail
Color
Silver
Base Material
Silver Zinc Plated Steel
Standards
1910.29(b) and 1926.502(b)
Guardrail Component
Bracket
No. of Guardrails Included
0
Fold-Down Capable
No
Brand and Series
turborail
Guardrail Material
Silver Zinc Plated Steel
No. of Adapters Included
0
Mounting Hardware
Not Included
Series
TurboRail
Number of Adapters Included
0
Number of Guardrails Included
0
Installation Type
Temporary

Description

Guardrail Clamp, Fitting Type Bracket, Fold-Down Capable No, Installation Type Temporary, Color Silver, For Use With Turborail, Guardrail Component Bracket, Includes Not Applicable, Material Steel, Overall Height 9 5/8 in, Overall Length 9 in, Series TurboRail, Mid-Rail Height Not Applicable, Finish Zinc Plated, Mounting Hardware Not Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 5 1/4 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.