Zoro Homepage

Turborail Parts

  • Mfr # 407584

  • Zoro # G0726146


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Turborail
Width
2 3/4 in
Overall Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407584
Zoro #
G0726146
UPC #
-
Country of Origin
United States

Dimensions

Width
2 3/4 in
Overall Length
5 7/8 in
Overall Height
2 1/2 in
Overall Width
2 3/4 in

Details

Item
Turborail Parts
Material
Steel
Finish
Powder Coat
For Use With
Turborail
Color
Yellow
Includes
Cap, Pin Hardware
Base Material
Yellow Powder Coated Steel
Standards
1910.29(b) and 1926.502(b)
Mounting Hardware
Included
Brand and Series
turborail
Guardrail Material
Yellow Powder Coated Steel
Fold-Down Capable
No
No. of Adapters Included
0
No. of Guardrails Included
0
Guardrail Component
Clamp
Series
TurboRail
Number of Guardrails Included
0
Number of Adapters Included
0
Installation Type
Temporary

Description

Guardrail Clamp, Fitting Type Clamp, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Turborail, Guardrail Component Clamp, Includes Cap, Pin Hardware, Material Steel, Overall Height 2 1/2 in, Overall Length 5 7/8 in, Series TurboRail, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 2 3/4 in, Standards 1910.29(b) and 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.