
TSHCTM062 1.97 2.875 in. TurboSeal Constant Tension Clamps, 2PK
Mfr # TRB-TSHCTM062
Zoro # G516346033
product price:Â $63.69
/pk 2, $31.85/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRB-TSHCTM062
Zoro #
G516346033
UPC #
-
Country of Origin
China
Description
A constant tension stainless steel worm gear clamp designed to compensate for the effects of thermal cycling and or compression set of hose Turbo seals convoluted spring action outer band solves this problem and features a unique inner band profile to provide superior sealing pressure via its two raised ribs and the chamfered edges eliminate damage to the hose when tightened Murrays unique dual bead shield" concentrates band sealing pressure increasing performance up to 30 percent compared to standard smooth liners Flanged edges protect soft hose compounds Features A unique inner band profile to provide superior sealing pressure Compensate for the effects of thermal cycling and or compression set of hose Pack of 2 Specifications Material Stainless Steel Size 1 97" 2 875" Type Worm Gear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.