Shop TURBOSWING
See all product information
Create Account
Tow Bar, For single engine
- Mfr # GIANTTURBOSWING
- Zoro # G324011925
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Length
53 in
Height
7 in
Width
45 in
Size
Giant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GIANTTURBOSWING
- Zoro #
- G324011925
- UPC #
- 687927036734
- Country of Origin
- United States
Dimensions
- Length
- 53 in
- Height
- 7 in
- Width
- 45 in
- Size
- Giant
Description
Upgrade your boat for tubing, wakeboarding, and waterskiing with the TurboSwing tow bar. This heavy-duty, stainless steel tow system mounts to your outboard motor bracket and elevates the tow rope above the wake and features a patented pulley system that moves freely along the curved bar, reducing jerks and maintaining steady tension during turns and takeoffs. Easy to install yourself using the existing hardware on your motor-no special tools required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.