Shop TURBOTORCH
See all product information
Create Account
341-0386-0335 X-3B Kit, X-3B Plumb & Refrig Kitw-Size 3 & 11 Tips
- Mfr # 341-0386-0335
- Zoro # G404155662
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Handle
G4
Gas Service
Acetylene
MAPP Gas Soft Solder
3 in
Tip
A-3 & A-11
Includes
AR-B (CGA 520) Regulator; G-4 Handle; AH-12 Hose; A-3 & A-11 Tips; "B" Tank Connection; Instruction Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341-0386-0335
- Zoro #
- G404155662
- UPC #
- 716352064378
- Country of Origin
- Mexico
- Handle
- G4
- Gas Service
- Acetylene
- MAPP Gas Soft Solder
- 3 in
- Tip
- A-3 & A-11
- Includes
- AR-B (CGA 520) Regulator; G-4 Handle; AH-12 Hose; A-3 & A-11 Tips; "B" Tank Connection; Instruction Manual
- Application
- Brazing and Soldering
- MAPP Gas Silver Braze
- 1-5/8 in
Dimensions
- Hose Length
- 12 ft
- Tip Length
- 2.8 in
Description
Color coded o-rings for gas identificationQuick disconnect handle and tip . Patented swirl combustion . Flexible kit brazes light/medium gauge steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.