Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Tip, S Series, Acetylene, Swirl Flame

  • Mfr # 0386-0115

  • Zoro # G5986255


product price: $61.15
/ea

Key Features

Application
Brazing, Soldering
Gas Service
Acetylene
Flame Type
Soft
Series
S
Ignitor
External Lighter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0115
Zoro #
G5986255
UPC #
716352114998
Country of Origin
Mexico

Dimensions

Tip Size
5/16 in
Soft Solder Size (Minimum)
1 in
Silver Braze Size (Minimum)
1/2 in
Soft Solder Size (Maximum)
2 in
Silver Braze Size (Maximum)
1 in

Details

Item
Flame Tip
Application
Brazing, Soldering
Gas Service
Acetylene
Flame Type
Soft
Series
S
Ignitor
External Lighter
Tip Angle
45 Degrees
For Use With
Mfr. No. 0386-0410
Flow Rate
0.44 gpm
Material
Brass
Tip Manufacturer Model Number
S-6
Fuel Flow Rate
0.264 to 0.444 cmh
Ignition Type
External Lighter
Connection Type
Threaded
Tip Series
Sof-Flame
Product Type
Torch Tip
Fuel Pressure Rating
5 to 15 psig
Compatible Torch Manufacturer Part Number
WA-400

Description

Flame Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number S-6, Tip Size 5/16 in, Compatible Torch Manufacturer Part Number WA-400, Soft Solder Size (Minimum) 1 in, Soft Solder Size (Maximum) 2 in, Silver Braze Size (Minimum) 1/2 in, Silver Braze Size (Maximum) 1 in, Product Type Torch Tip, Tip Series Sof-Flame, Application Brazing, Soldering, Fuel Flow Rate 0.264 to 0.444 cmh, Fuel Pressure Rating 5 to 15 psig, Material Brass

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.