Zoro Homepage

Flame Tip, ST Series, Swirl Flame

  • Mfr # 0386-0850

  • Zoro # G5986200


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Soldering
Gas Service
Propane/MAPP
Flame Type
Swirl
Series
ST
Ignitor
Trigger-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0850
Zoro #
G5986200
UPC #
716352178570
Country of Origin
Mexico

Dimensions

Tip Size
4 in or 100mm
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (Propane, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
3 1/2 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Maximum)
1 3/4 in
Soft Solder Size (Propane, Minimum)
1/4 in

Details

Item
Flame Tip
Application
Brazing, Soldering
Gas Service
Propane/MAPP
Flame Type
Swirl
Series
ST
Ignitor
Trigger-Start
For Use With
Mfr. No. 0386-1283 and 0386-0851
Swivel
Yes
Material
Brass
Compatible Fuel Type
MAP/Pro, Propane
Connection Type
Quick Connect
Tip Type
Single Barrel
Tip Series
Extreme STK
Ignition Type
Trigger-Start
Heating Capacity (MAP-Pro)
1,700
Product Type
Torch Tip
Compatible Torch Manufacturer Part Number
STK-99
Tip Manufacturer Model Number
ST-33

Description

Flame Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number ST-33, Tip Size 4 in or 100mm, Compatible Torch Manufacturer Part Number STK-99, Silver Braze Size (MAP-Pro, Maximum) 1 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Tip Series Extreme STK, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane, Application Brazing, Soldering

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.