Zoro Homepage

Proline Acetylene Kit

  • Mfr # 0386-0833

  • Zoro # G1341602


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
PL-5ADLX-B
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0833
Zoro #
G1341602
UPC #
716352140140
Country of Origin
Mexico

Dimensions

Silver Braze Size (Minimum)
1/4 in
Silver Braze Size (Maximum)
3/4 in
Hose Length
12 ft
Compatible Fuel Cylinder Size
B
Soft Solder Size (Minimum)
3/4 in
Soft Solder Size (Maximum)
1 1/2 in
Hose Fitting Size
A

Details

Item
Torch Kit
Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
PL-5ADLX-B
Ignitor
Self Igniting
Soft Solder Tube Cap.
2 in
Welding Application
Brazing HVAC
Silver Braze Tube w/MAPP Gas
1 in
Includes
AH-12 Hose, B Tank Connections, Cylinder Wrench, Gauge Guards
Silver Braze Tube
1 in
Product Type
Torch Kit
Connection Type
Quick Connect
Included Torch Handle Manufacturer Part Number
G4
Tip Manufacturer Part Number
PL-5A
Included Acetylene Regulator CGA Number
CGA-520
Included Acetylene Regulator Manufacturer Model Number
AR-B
Kit Series
Extreme
Ignition Type
Trigger-Start

Description

Torch Kit, Flame Type Swirl, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type Trigger-Start, Tip Manufacturer Part Number PL-5A, Soft Solder Size (Maximum) 1 1/2 in, Soft Solder Size (Minimum) 3/4 in, Silver Braze Size (Maximum) 3/4 in, Silver Braze Size (Minimum) 1/4 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, B Tank Connections, Cylinder Wrench, Gauge Guards, Included Torch Handle Manufacturer Part Number G4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.