Zoro Homepage
This item is Discontinued.
Turbotorch Gas Regulator, Single, CGA-200, 2 to 15 psi, Use With: Acetylene 0386-0784

Gas Regulator, Single, CGA-200, 2 to 15 psi, Use With: Acetylene (Discontinued)

  • Mfr # 0386-0784
  • Zoro # G1925655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0784
Zoro #
G1925655
UPC #
716352012980
Country of Origin
Mexico

Dimensions

Gauge Size
1 1/2 in
Overall Length
4-1/2"
Body Dia.
1.500 in

Details

Item
Gas Regulator
Gas Service
Acetylene
Stages
Single
Delivery Pressure Range
2 to 15 psi
Inlet Connection
CGA-200
Outlet Connection
3/8"-24 LH
Delivery
200 cfh @ 15 PSI
Regulator Supply Type
Cylinder
Application
Industrial
Gauges Delivery Pressure
400 psi
Max. Inlet Pressure
3000 psi
Series
201-05FP
Body Material
Forged Brass
Supply Pressure Gauge
400 psi
Standards
Listed to UL252 by ETL
Regulator Capacity
Heavy Duty
Diaphragm Material
Neoprene
Coefficient of Volume
0.101
Type
Acetylene

Description

Gas Regulator, Application Industrial, Body Material Forged Brass, Diaphragm Material Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.