Zoro Homepage

Replaceable Tip End, 12A Size, Brass

  • Mfr # 0386-1066

  • Zoro # G111509512


product price: $71.85
/ea

Key Features

Tip Size
12A
Material
Brass
Width
14.3 in
Max BTU
3360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-1066
Zoro #
G111509512
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Size
12A
Width
14.3 in

Details

Item
Tip End
Material
Brass
Max BTU
3360

Description

When replacing the entire tip is not necessary, use these TEMFA tip ends for increased efficiency and savings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.