Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip End, 3T Size, Brass

  • Mfr # 0386-1067

  • Zoro # G811509577


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tip Size
3T
Material
Brass
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0386-1067
Zoro #
G811509577
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Size
3T
Width
1.8 in

Details

Item
Tip End
Material
Brass

Description

When replacing the entire tip is not necessary, use these TEMFA tip ends for increased efficiency and savings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.