Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tip, Propane, Brass/Alloy

  • Mfr # 0386-0170

  • Zoro # G311509510


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Gas Service
MAPP, Propane
Material
Brass/Alloy
MAPP Gas Silver Braze
1/8 to 1/2 in
Propane Gas Silver Braze
1/8 to 3/8 in
Propane Gas Soft Solder
1/8 to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0386-0170
Zoro #
G311509510
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.1 in

Details

Gas Service
MAPP, Propane
Material
Brass/Alloy
MAPP Gas Silver Braze
1/8 to 1/2 in
Propane Gas Silver Braze
1/8 to 3/8 in
Propane Gas Soft Solder
1/8 to 1/2 in
MAPP Gas Soft Solder
1/8 to 3/4 in
Process
Brazing and Soldering

Description

Replacement tip ST-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.