Zoro Homepage

Soldering Tip, Self Lighting, PL-3T Series. For Use With -

  • Mfr # 0386-0821

  • Zoro # G2802143


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Gas Service
MAPP, Propane, Propylene
Tip Size
3/8 in
Series
PL-3T
Flame Type
Swirl
Application
Brazing, Soldering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0821
Zoro #
G2802143
UPC #
716352140027
Country of Origin
Mexico

Dimensions

Tip Size
3/8 in
Silver Braze Size (MAP-Pro, Maximum)
1/2 in
Silver Braze Size (Propane, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Maximum)
1 1/2 in
Soft Solder Size (Propane, Minimum)
1/4 in
Soft Solder Size (Propane, Maximum)
1 in
Silver Braze Size (MAP-Pro, Minimum)
1/4 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (Propane, Maximum)
1/2 in

Description

Soldering Tip, Self Lighting, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number PL-3T, Tip Size 3/8 in, Compatible Torch Manufacturer Part Number H-4, Silver Braze Size (MAP-Pro, Maximum) 1/2 in, Soft Solder Size (MAP-Pro, Maximum) 1 1/2 in, Silver Braze Size (Propane, Maximum) 1/2 in, Soft Solder Size (Propane, Maximum) 1 in, Tip Series Proline, Tip Type Single Barrel, Compatible Fuel Type MAP/Pro, Propane, Application Brazing, Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.