Tip, Air/Acetylene
Mfr # 0386-0103
Zoro # G0800563
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Acetylene, Air
For Use With
TurboTorch - 0386-0336 Or Grainger 5GEG3
Flame Type
Swirl
Acetylene Pressure
14 psig
Tip Type
GPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0386-0103
Zoro #
G0800563
UPC #
716352011402
Country of Origin
Mexico
Dimensions
Tip Size
5/16 in
Soft Solder Size (Minimum)
1 in
Silver Braze Size (Maximum)
1 in
Soft Solder Size (Maximum)
2 in
Silver Braze Size (Minimum)
1/2 in
Details
Item
Hand Torch Tip
Compatible Gas Type
Acetylene, Air
For Use With
TurboTorch - 0386-0336 Or Grainger 5GEG3
Flame Type
Swirl
Acetylene Pressure
14 psig
Series
A-8
Tip Type
GPP
Type
Air/Acetylene
Acetylene Flow
8.3 scfh
Fuel Pressure
14 psig
Application
Brazing, Soldering
Tip Series
Extreme
Ignition Type
External Lighter
Tip Manufacturer Model Number
A-8
Connection Type
Quick Connect
Fuel Pressure Rating
14 psig
Compatible Torch Manufacturer Part Number
G-4, PLF-A5
Product Type
Torch Tip
Regulator Series
A-8
Description
Hand Torch Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-8, Tip Size 5/16 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1 in, Soft Solder Size (Maximum) 2 in, Silver Braze Size (Minimum) 1/2 in, Silver Braze Size (Maximum) 1 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.