Zoro Homepage

Torch, Hand, Swirl Flame

  • Mfr # 0386-1297

  • Zoro # G3128544


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
MAP-Pro, Propane
MAPP Gas Silver Braze
1/16 to 1 in
Welding Application
Brazing HVAC
MAPP Gas Soft Solder
1/8 in to 3 in
Propane Gas Soft Solder
1/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-1297
Zoro #
G3128544
UPC #
716352499071
Country of Origin
Mexico

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 in
Silver Braze Size (Propane, Minimum)
1/16 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (MAP-Pro, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Maximum)
3 in
Soft Solder Size (Propane, Minimum)
1/8 in
Silver Braze Size (MAP-Pro, Minimum)
1/16 in
Silver Braze Size (Propane, Maximum)
3/4 in
Soft Solder Size (Propane, Maximum)
2 in

Details

Item
Hand Torch
Compatible Gas Type
MAP-Pro, Propane
MAPP Gas Silver Braze
1/16 to 1 in
Welding Application
Brazing HVAC
MAPP Gas Soft Solder
1/8 in to 3 in
Propane Gas Soft Solder
1/8 in to 2 in
Series
TX-503
Fuel
Map-Pro
Propane Gas Silver Braze
1/16 in to 3/4 in
Ignitor
Self Igniting
Flame Type
Swirl
Application
Hobbyist, HVAC, Light Fabrication
Tip Type
Fixed Tip
Features
Self-Lighting Triggers, Quick Disconnect Couplings Between Handle and Tips
Product Type
Hand Torch
Torch Series
TX SERIES
Handle Style
Pistol Grip
Compatible Tip
T-503
Ignition Type
Trigger-Start
Regulator Series
TX-503

Description

Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 3 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Product Type Hand Torch, Handle Style Pistol Grip, Torch Series TX SERIES, Application Hobbyist, HVAC, Light Fabrication, Compatible Tip T-503

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.