Zoro Homepage

Torch Kit, Acetylene

  • Mfr # 0386-0868

  • Zoro # G211523715


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Fuel
Acetylene
Soft Solder Tube Cap.
4 in
Width
14-1/2 in
Silver Braze Tube
2 in
Welding Application
Brazing and Soldering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0868
Zoro #
G211523715
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14-1/2 in
Hose Length
12 Feet

Details

Fuel
Acetylene
Soft Solder Tube Cap.
4 in
Silver Braze Tube
2 in
Welding Application
Brazing and Soldering
Fuel Gas CGA
CGA 520
Handle Type
PLF-A5
Tip Type
PL-12A

Description

EXTREME Swirl Technology delivers high heat, super fast, reducing brazing time and fuel consumption. All air acetylene kits include gauge guards and cylinder wrench. Our best line of self-lighting torch kits are available in either valve rear or valve forward configurations. Improved design features quick-disconnect handles and tips, replaceable tips and color coded O rings for quick gas identification. Valve position in Forward. Kit includes: AR-B CGA 520 Regulator, PLF-A5 Handle, AH-12 Hose, PL-12A Tip, B Tank Connections, Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.