Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, Cutting, G Series, Round Head

  • Mfr # 0386-0836

  • Zoro # G5986219


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
G
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0836
Zoro #
G5986219
UPC #
716352140171
Country of Origin
Mexico

Dimensions

Length
13-7/64"
Silver Braze Size (Maximum)
2 in
Hose Fitting Size
A
Soft Solder Size (Maximum)
4 in
Compatible Fuel Cylinder Size
B
Hose Length
12 ft
Silver Braze Size (Minimum)
1 in
Soft Solder Size (Minimum)
2 in

Details

Item
Torch Kit
Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
G
Ignitor
Self Igniting
Fuel
Acetylene
Type
Welding and Brazing Torch Kit
Head
Round
Welding Application
Brazing HVAC
Characteristics
Can be Operated in Any Position
Silver Braze Tube
2 in
Cuts Up To
0"
Includes
AH-12 Hose, B Tank Connections, Cylinder Wrench, Gauge Guards
Product Type
Torch Kit
Included Torch Handle Manufacturer Part Number
G4
Included Acetylene Regulator Manufacturer Model Number
AR-B
Ignition Type
Trigger-Start
Tip Manufacturer Part Number
PL-12A
Kit Series
Extreme
Connection Type
Quick Connect
Included Acetylene Regulator CGA Number
CGA-520

Description

Torch Kit, Flame Type Swirl, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type Trigger-Start, Tip Manufacturer Part Number PL-12A, Soft Solder Size (Maximum) 4 in, Soft Solder Size (Minimum) 2 in, Silver Braze Size (Maximum) 2 in, Silver Braze Size (Minimum) 1 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, B Tank Connections, Cylinder Wrench, Gauge Guards, Included Torch Handle Manufacturer Part Number G4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.