Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, Cutting, G Series, Self Igniting

  • Mfr # 0386-0832

  • Zoro # G5986228


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
G
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0832
Zoro #
G5986228
UPC #
716352140133
Country of Origin
Mexico

Dimensions

Length
13-7/64"
Hose Length
12 ft
Compatible Fuel Cylinder Size
MC
Hose Fitting Size
A
Soft Solder Size (Minimum)
3/4 in
Silver Braze Size (Maximum)
3/4 in
Soft Solder Size (Maximum)
1 1/2 in
Silver Braze Size (Minimum)
1/4 in

Details

Item
Torch Kit
Application
Hobbyist, HVAC, Light Fabrication
Gas Service
Acetylene
Flame Type
Swirl
Series
G
Ignitor
Self Igniting
Fuel
Acetylene
Silver Braze Tube
3/4 in
Welding Application
Brazing HVAC
Cuts Up To
0"
Characteristics
Can be Operated in Any Position
Type
Welding and Brazing Torch Kit
Includes
AH-12 Hose, Cylinder Wrench, Gauge Guards, MC Tank Connection
Head
Round
Product Type
Torch Kit
Included Torch Handle Manufacturer Part Number
G4
Kit Series
Extreme
Tip Manufacturer Part Number
PL-5A
Connection Type
Quick Connect
Included Acetylene Regulator Manufacturer Model Number
AR-MC
Ignition Type
Trigger-Start
Included Acetylene Regulator CGA Number
CGA-200

Description

Torch Kit, Flame Type Swirl, Compatible Fuel Cylinder Size MC, Included Acetylene Regulator CGA Number CGA-200, Ignition Type Trigger-Start, Tip Manufacturer Part Number PL-5A, Soft Solder Size (Maximum) 1 1/2 in, Soft Solder Size (Minimum) 3/4 in, Silver Braze Size (Maximum) 3/4 in, Silver Braze Size (Minimum) 1/4 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, Cylinder Wrench, Gauge Guards, MC Tank Connection, Included Torch Handle Manufacturer Part Number G4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.