Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, Swirl Flame

  • Mfr # 0386-0247

  • Zoro # G2561325


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Application
Hobbyist, HVAC, Light Fabrication
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
LP-1
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0386-0247
Zoro #
G2561325
UPC #
716352059435
Country of Origin
Mexico

Dimensions

Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Soft Solder Size (Propane, Maximum)
4 in
Soft Solder Size (MAP-Pro, Maximum)
6 in
Silver Braze Size (MAP-Pro, Maximum)
4 in
Silver Braze Size (Propane, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Minimum)
1/4 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (Propane, Maximum)
2 in
Soft Solder Size (Propane, Minimum)
1/4 in

Details

Item
Hand Torch
Application
Hobbyist, HVAC, Light Fabrication
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
LP-1
Ignitor
Manual
Fuel
Map-Pro
Propane Gas Soft Solder
1/4 in to 4 in
Welding Application
Brazing HVAC
Silver Braze Tube
4 in
Propane Gas Silver Braze
1/4 in to 2 in
MAPP Gas Silver Braze
1/4 to 4 in
Includes
H-12 Hose, H-4 Handle, Instruction Manual, R-LP (CGA-510) Adjustable Regulator, T-4 Tips, T-6 Tips
Soft Solder Tube Cap.
6 in
MAPP Gas Soft Solder
1/4 in to 6 in
Features
TSR Tank Rack With Retainer
Tip Type
Fixed Tip
Product Type
Hand Torch
Compatible Tip
T-4, T-6
Includes Cylinder
No
Torch Series
LP
Flame Adjustment
Adjustable Flame
Number of Tips Included
2
For Fuel Type
MAP-Pro
Handle Style
Ergonomic
Ignition Type
External Lighter

Description

Torch Kit, Flame Type Swirl, For Fuel Type Propane, MAP-Pro, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 4 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (MAP-Pro, Maximum) 4 in, Product Type Hose Torch Kit, Handle Style Ergonomic, Torch Series LP, Application Hobbyist, HVAC, Light Fabrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.