Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, Swirl Flame

  • Mfr # 0386-1299

  • Zoro # G2337641


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
MAP-Pro, Propane
Welding Application
Brazing HVAC
Series
TX-500
Fuel
Map-Pro
MAPP Gas Soft Solder
1/8 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-1299
Zoro #
G2337641
UPC #
716352500418
Country of Origin
Mexico

Dimensions

Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (MAP-Pro, Minimum)
1/16 in
Soft Solder Size (MAP-Pro, Minimum)
1/8 in
Silver Braze Size (MAP-Pro, Maximum)
1 1/4 in
Soft Solder Size (Propane, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Silver Braze Size (Propane, Minimum)
1/16 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in

Details

Item
Hand Torch
Compatible Gas Type
MAP-Pro, Propane
Welding Application
Brazing HVAC
Series
TX-500
Fuel
Map-Pro
MAPP Gas Soft Solder
1/8 in to 4 in
Flame Type
Swirl
Includes
T-503 and T-504 Tips
Ignitor
Self Igniting
MAPP Gas Silver Braze
1/16 to 1 1/4 in
Propane Gas Soft Solder
1/8 in to 3 in
Propane Gas Silver Braze
1/16 in to 1 in
Application
Hobbyist, HVAC, Light Fabrication
Features
Self-Lighting Triggers, Quick Disconnect Couplings Between Handle and Tips
Tip Type
Fixed Tip
Product Type
Hand Torch
Ignition Type
Trigger-Start
Torch Series
TX SERIES
Compatible Tip
T-503, T-504
Handle Style
Pistol Grip
Includes Cylinder
No
Number of Tips Included
2
Regulator Series
TX-500

Description

Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Product Type Hand Torch, Handle Style Pistol Grip, Torch Series TX SERIES, Application Hobbyist, HVAC, Light Fabrication, Compatible Tip T-503, T-504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.