Zoro Homepage

Torch, Propane

  • Mfr # 0386-0575

  • Zoro # G211592377


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fuel
MAPP, Propane
Welding Application
Brazing and Soldering
Width
7 in
Material
Brass/Alloy
Max BTU
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0575
Zoro #
G211592377
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7 in

Details

Fuel
MAPP, Propane
Welding Application
Brazing and Soldering
Material
Brass/Alloy
Max BTU
1800
Tip Type
ST-3, ST-1

Description

A longtime industry benchmark, the TurboTorch line of STK torches now feature the new Extreme Swirl technology. All torches have 360 degree swivel tips and easy to clean orifice screws. Torch kits include the STK-R Pressure Regulator with CGA-600 connection, ST-3 Extreme Tip, ST-1 Tip, and instruction manuals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.