Zoro Homepage

Torch, Propane

  • Mfr # 0386-0860

  • Zoro # G511592381


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Fuel
MAPP, Propane
Material
Brass/Alloy
Welding Application
Brazing and Soldering
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0860
Zoro #
G511592381
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2 in

Details

Fuel
MAPP, Propane
Material
Brass/Alloy
Welding Application
Brazing and Soldering

Description

EXTREME Pencil Flame Torch. Features solid brass construction for lasting durability, flame control valve for precise heat adjustments, Operates on any standard MAP-Pro and Propane 14.1 oz. tank. Great for light application jobs: soldering, thawing frozen pipes, loosening rusty nuts & bolts, heating and light maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.