Zoro Homepage

Torch Tip, Air/Acetylene, A-11

  • Mfr # 0386-0104

  • Zoro # G3103572


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene, Air
Tip Size
7/16 in
Acetylene Pressure
14 psig
Fuel Pressure
14 psig
Flame Type
Swirl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0386-0104
Zoro #
G3103572
UPC #
716352011204
Country of Origin
Mexico

Dimensions

Tip Size
7/16 in
Silver Braze Size (Maximum)
1 5/8 in
Soft Solder Size (Minimum)
1 1/2 in
Soft Solder Size (Maximum)
3 in
Silver Braze Size (Minimum)
7/8 in

Details

Item
Hand Torch Tip
Compatible Gas Type
Acetylene, Air
Acetylene Pressure
14 psig
Series
A-11
Fuel Pressure
14 psig
Flame Type
Swirl
Type
Air/Acetylene
Acetylene Flow
11 scfh
Tip Type
GPP
For Use With
TurboTorch - 0386-0336 Or Grainger 5GEG3
Application
Brazing, Soldering
Tip Series
Extreme
Compatible Torch Manufacturer Part Number
G-4, PLF-A5
Ignition Type
External Lighter
Fuel Pressure Rating
14 psig
Tip Manufacturer Model Number
A-11
Product Type
Torch Tip
Connection Type
Quick Connect
Regulator Series
A-11

Description

Hand Torch Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-11, Tip Size 7/16 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1 1/2 in, Soft Solder Size (Maximum) 3 in, Silver Braze Size (Minimum) 7/8 in, Silver Braze Size (Maximum) 1 5/8 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Pressure Rating 14 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.