Torch Tip, Swirl
Mfr # 0386-0819
Zoro # G2955005
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Series
PL-8A
Tip Size
5/16 in
Flame Type
Swirl
Application
Brazing, Soldering
Tip Series
Extreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0386-0819
Zoro #
G2955005
UPC #
716352139670
Country of Origin
Mexico
Dimensions
Tip Size
5/16 in
Soft Solder Size (Minimum)
1 in
Silver Braze Size (Minimum)
1/2 in
Soft Solder Size (Maximum)
2 in
Silver Braze Size (Maximum)
1 in
Details
Item
Self Igniting Torch Tip
Series
PL-8A
Flame Type
Swirl
Application
Brazing, Soldering
Tip Series
Extreme
Compatible Torch Manufacturer Part Number
G-4, PLF-A5
Fuel Flow Rate
0.21 cmh
Fuel Pressure Rating
14 psig
Connection Type
Quick Connect
Product Type
Torch Tip
Ignition Type
Trigger-Start
Tip Manufacturer Model Number
PL-8A
Regulator Series
PL-8A
Description
Self Igniting Torch Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number PL-8A, Tip Size 5/16 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1 in, Soft Solder Size (Maximum) 2 in, Silver Braze Size (Minimum) 1/2 in, Silver Braze Size (Maximum) 1 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Flow Rate 0.21 cmh, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.