Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Torch, Swirl Flame

  • Mfr # 0386-1282

  • Zoro # G2848246


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
MAPP, Propane
Propane Gas Silver Braze
1/2" to 2"
Series
ST-11
Type
Propane/MAPP
MAPP Gas Silver Solder
1/2" to 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0386-1282
Zoro #
G2848246
UPC #
716352457231
Country of Origin
Mexico

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
3 in
Silver Braze Size (Propane, Minimum)
1/2 in
Silver Braze Size (Propane, Maximum)
2 in
Silver Braze Size (MAP-Pro, Minimum)
3/4 in
Soft Solder Size (MAP-Pro, Minimum)
1 1/2 in
Soft Solder Size (Propane, Minimum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
6 in
Soft Solder Size (Propane, Maximum)
4 in

Details

Item
Welding Torch
Compatible Gas Type
MAPP, Propane
Propane Gas Silver Braze
1/2" to 2"
Series
ST-11
Type
Propane/MAPP
MAPP Gas Silver Solder
1/2" to 6"
Propane Gas Silver Solder
1" to 4"
MAPP Gas Soft Solder
1-1/2" to 6"
Propane Gas Soft Solder
1" to 4"
Flame Type
Swirl
MAPP Gas Silver Braze
3/4" to 3"
Application
Brazing, Soldering
Tip Series
Extreme STK
Tip Type
Double Barrel
Product Type
Torch Tip
Connection Type
Quick Connect
Tip Manufacturer Model Number
ST-11
Compatible Torch Manufacturer Part Number
STK-11
Heating Capacity (MAP-Pro)
3,600
Ignition Type
External Lighter
Regulator Series
ST-11

Description

Welding Torch, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number ST-11, Compatible Torch Manufacturer Part Number STK-11, Silver Braze Size (MAP-Pro, Maximum) 3 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (Propane, Maximum) 4 in, Tip Series Extreme STK, Tip Type Double Barrel, Compatible Fuel Type MAP/Pro, Propane, Application Brazing, Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.