Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIPROTOCOL FIELDBUS STATION I/O MODULE

  • Mfr # BLCEN-8M12LT-8XSG-P-8XSG-P

  • Zoro # G711673279


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67/IP69K
Features
On-machine Compact fieldbus I/O block, EtherNet/IP Modbus TCP, or PROFINET slave, Integrated Ethernet Switch, 10 Mbps / 100 Mbps supported, Two 4-pole M12, D-coded, connectors for fieldbus connection, 2 rotary switches for node address,LEDs indicating status and diagnostics, Electronics galvanically separated from the field level via optocouplers, 16 Configurable digital PNP channels, 24 VDC, Max. 0.5A per channel.
Electrical Connection - Safety Monitoring Relay
M12
Operating Temp.
-40°-+70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLCEN-8M12LT-8XSG-P-8XSG-P
Zoro #
G711673279
UPC #
-
Country of Origin
Unknown

Details

IP Rating
IP67/IP69K
Features
On-machine Compact fieldbus I/O block, EtherNet/IP Modbus TCP, or PROFINET slave, Integrated Ethernet Switch, 10 Mbps / 100 Mbps supported, Two 4-pole M12, D-coded, connectors for fieldbus connection, 2 rotary switches for node address,LEDs indicating status and diagnostics, Electronics galvanically separated from the field level via optocouplers, 16 Configurable digital PNP channels, 24 VDC, Max. 0.5A per channel.
Electrical Connection - Safety Monitoring Relay
M12
Operating Temp.
-40°-+70°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.