Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS1-W
Zoro #
G5193282
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr On Parts and Labor
Details
Item
Soil Moisture Sensor
Moisture Content
0% to 100%
Moisture Content Accuracy
10%
Display
Analog
Includes
Adjustable Foot From 1 in to 4 in Deep
Min./Max. Memory
0% to 100%
Data Hold
No
Description
Soil Moisture Sensor, Moisture Content 0 Percent to 100 Percent, Moisture Content Accuracy 10 Percent, Includes Adjustable Foot From 1 in to 4 in Deep, Manufacturers Warranty Length 1 yr On Parts and Labor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.