Zoro Homepage

100 gal Skid Electric, Polyethylene, 50 ft L Hose, 60 psi Max

  • Mfr # US1000-1

  • Zoro # G8540217


product price: $2,550.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
100 gal
Type
Skid
Tank Material
Polyethylene
Hose Length
50 ft
Wand Material
Extended Trigger Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1000-1
Zoro #
G8540217
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Fill Opening Size
3 in
Width
31 in
Height
30 in
Length
55 in
Pump Length
55 in
Overall Width
31 in
Overall Height
55 in
Overall Length
55 in

Details

Sprayer Tank Capacity
100 gal
Type
Skid
Tank Material
Polyethylene
Wand Material
Extended Trigger Style
Max Sprayer Pressure
60 psi
Item
Electric
Application
Spot Spraying
Drain
Pump Disconnect
Tank Capacity
100 gal
Pump
Diaphragm
Includes
20 ft Wand, Self Contained Skid Mount
Spray Distance Vertical
20 ft
Spray Distance Horizontal
20 ft
Nozzle Type
Adjustable Trigger Style
Flow Rate
2 gpm
In Tank Filter
Yes
Power Source
Vehicle Battery-Powered
Adjustable Nozzle
Yes
Product Type
Vehicle Mounted Sprayer
Voltage
12 V
Basic Power Source
Vehicle Battery-Powered
Tool Weight
179 lb
Vertical Spray Distance - Minimum
2 in
Mixing System
Mix-in-Tank
Sprayer Pressure - Maximum
60 psi
Mount Type
Screws and Locknuts
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Sound Level
45 dBA
Spray Mechanism
Hose-End
Horizontal Spray Distance - Maximum
20 ft
Sprayer Form
Tailgate
Horizontal Spray Distance - Minimum
3 ft
Compatible Vehicle Type
UTV
Vertical Spray Distance - Maximum
10 in
Mount Orientation
Horizontal

Description

Turf Sprayer, Electric, Tank Material Polyethylene, Tank Capacity 100 gal., Frame Material Powder Coated Steel, Pump 12 Volt Diaphragm Pump, Flow Rate 2 gpm, 60 PSI, 50 ft. Hose, Drain Pump Disconnect, Wand 20 ft., Wand Material Extended Trigger Style, Adjustable Nozzle, Spray Distance Vertical 20 ft., Spray Distance Horizontal 20 ft., Application Spot Spraying, Includes Self Contained Skid Mount, Vertical Range 20 ft., Horizontal Range 20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.