11 cu ft Broadcast Equipment Mounted Spreader For Pick-Ups & Utility Vehicles, Up to 30 ft Spread
Mfr # MS2000
Zoro # G3775830
product price: $6,477.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Capacity
11 cu ft
Handle
No Handle
Drop Type
Broadcast
Spread Width
Up to 30 ft
Flow Control
Variable Speed; Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS2000
Zoro #
G3775830
UPC #
-
Country of Origin
United States
Dimensions
Spread Width
Up to 30 ft
Width
48.5 in
Spinner Size
12 in
Height
27 in
Depth
64 in
Spread Width - Maximum
30 ft
Description
Tailgate Spreader, Capacity 11 cu ft, Spread Width Up to 30 ft, Frame Powder Coated Steel, Features Fitted Hopper Cover and Vibrator, Fitted Top Screen, For Use With Fertilizers, Grass Seed, Herbicides, Pesticides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.