5 gal Sprayer, Poly, 9 ft L Hose, 22.5 in L Wand, Fan Nozzle Spray Pattern, 45 psi Max

  • Mfr # TL50

  • Zoro # G403678346


product price: $244.79
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
5 gal
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
9 ft
Wand Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL50
Zoro #
G403678346
UPC #
856138008537
Country of Origin
United States

Dimensions

Hose Length
9 ft
Wand Length
22.5 in
Fill Opening Size
2-1/2 in
Overall Height
20 in
Wheel Diameter
8 in
Overall Length
16 in
Overall Width
14 in

Details

Sprayer Tank Capacity
5 gal
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Polyethylene
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
45 psi
Item
Sprayer
In Tank Filter
No
Tank Capacity
5 gal
Sprayer Application
Commercial and Industrial
Features
12 ft to 15 ft Spraying Width, Unique Luggage Style Handle and Wheels
Power Source
Cordless
Sprayer Nozzle Material
Polyethylene
Application
Commercial and Industrial
Adjustable Nozzle
Yes
Product Type
Portable Sprayer
Voltage
12 V
Basic Power Source
Cordless
Nozzle Material
Polyethylene
Sprayer Pressure - Maximum
45 psi
Number of Batteries Included
1
Spray Distance - Maximum
25 ft
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Number of Chargers Included
1
Sprayer Form
Cart
Spray Distance - Minimum
12 ft

Description

Cordless Cart Sprayer, Tank Capacity 5 gal, Hose Length 9 ft, Tank Material Poly, Application Lawn, Garden and Agriculture, Features 12 ft to 15 ft Spraying Width, Unique Luggage Style Handle and Wheels

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.