Shop TURFEX

Turf Spreader

  • Mfr # TS85
  • Zoro # G0912669

product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Capacity
120 lbs
Handle
Fixed T
Drop Type
Broadcast
Flow Control
Rod
For Use With
Seed/Fertilizer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS85
Zoro #
G0912669
UPC #
-
Country of Origin
United States
Capacity
120 lbs
Handle
Fixed T
Drop Type
Broadcast
Flow Control
Rod
For Use With
Seed/Fertilizer
Item
Pro Walk Behind Spreader
Type
Walk Behind
Capacity Range (Lb.)
Large
Includes
Hopper Screen and Cover
Frame
Powder Coated Steel
Flow Gate
Manual Lever
Spread Pattern
180 Degrees
Number of Wheels
2
Number of Spread Patterns
20
Application
Landscape, Lawn and Agriculture
Handle Type
Fixed T-Handle
Spinner Material
Plastic
Wheel Type
Pneumatic
Spreader Drive Mechanism
Nylatron(R) Gear Drive
Includes Edge Guard
No Edge Guard
Spreader Form
Walk-Behind
Flow Control Mechanism
Cable
Spreader Type
Broadcast
Product Type
Walk-Behind Spreaders
Frame Material
Steel
Hopper Material
Polyethylene
Frame Finish
Powder-Coated
Features
Built-In Deflector, Heavy-Duty Gearbox, Top Screen, Weather Cover
Compatible Product Type
Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed

Dimensions

Wheel Dia.
13 in
Height
33 in
Width
27 in
Fits Chest Size
Built-In Deflector, Heavy-Duty Gearbox, Top Screen, Weather Cover
Overall Length
48 in
Spray Width
12 ft
Spread Width - Maximum
12 ft
Spread Width - Minimum
12 ft
Overall Height
33 in
Overall Width
27 in
Length
48 in

Description

Turf Spreader, Capacity 120 lb, Drop Type Spinner, For Use With Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed, Hopper Material Polyethylene, Wheel Type Pneumatic, Features Built-In Deflector, Heavy-Duty Gearbox, Top Screen, Weather Cover, Spray Width 12 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.