Shop TURNING POINT PROPELLERS
Create Account
21431911 13.25 x 19 in. Right Hand 3 Blade Aluminum Propellers with 4.25 in. Gearcase
- Mfr # 3004.8236
- Zoro # G024182215
product price:Â
$
161.99
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
- 3004.8236
- Zoro #
- G024182215
- UPC #
- -
- Country of Origin
- China
Description
Features Stainless steel blade geometry used in aluminum propellers results in superior performance. Higher efficiency equals better fuel economy, better top end, faster hole shot, and excellent cornering and handling. Vent holes in the propeller barrel allow exhaust gases to escape, reducing water density around the propeller blades during acceleration. This causes the propeller to rotate faster at slower speeds resulting in more horsepower. More horsepower at lower speeds means faster acceleration and a faster hole shot. Specifications Blade: 3. Gearcase Size: 4.25 in. Size: 13.25 x 19 in.. Dimension: 6.25 in H x 13.25 in W x 14 in L. Weight: 5.6 lbs.