This item is Discontinued.

Turning Point Propellers 31431512 Stainless Steel Express Right Hand 3 Blade Propeller with 4.25 in. Gear Case 3004.9299

31431512 Stainless Steel Express Right Hand 3 Blade Propeller with 4.25 in. Gear Case (Discontinued)

  • Mfr # 3004.9299
  • Zoro # G915834193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004.9299
Zoro #
G915834193
UPC #
652480200700
Country of Origin
China

Description

Features -Stainless steel prop made from 15-5 stainless steel which gets harder and stronger with age -Higher rake angles tighten the vortex produced by the propellers adding to boat lift and overall performance -Improves handling and boat lift through aggressive rake and cupping -Tuned progressive pitch angles accelerate and channel water to minimize slip and increase performance and fuel economy -Tuned vents for fast hole shot Specifications - Blade: 3 - Size: 4.25 in. - Dimension: 6.25in. H x 13.25in. W x 14in. L - Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.